Motion
2246-8-10S
Straight Adapter - 5/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid
MI ITEM #00319361
MFR #2246-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid
MI ITEM #00319361
MFR #2246-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2246-8-10S FEMALE O-RING ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female O-Ring Boss
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 ORB
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF
  • Material
    Steel
  • Description Keyword
    5/8 in Female O-Ring Boss x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text