Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 ORB
- End 2 Size1 in
- End 2 Size Type1 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss
- Description Keyword1 in Female O-Ring Boss x 1 in Male Pipe Rigid
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)