Motion
6404-24-24
6404-24-24 ADAPTER STRAIGHT FORB-MP
MI ITEM #00319383
MFR #6404-24-24
Your Price$210.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6404-24-24 ADAPTER STRAIGHT FORB-MP
MI ITEM #00319383
MFR #6404-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.26/each(List $252.89)

Overview

Mfr description
6404-24-24 ADAPTER STRAIGHT FORB-MP

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female O-Ring Boss
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to NPTF
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 ORB
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPTF
  • Material
    Steel
  • Weight
    0.98 lbs
  • Description Keyword
    1-1/2 in Female O-Ring Boss x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text