Motion
203005-4-4S
Run Tee - 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare-Twin®
MI ITEM #00319390
MFR #203005-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Run Tee - 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare-Twin®
MI ITEM #00319390
MFR #203005-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203005-4-4S STRAIGHT THREAD RUN TEE

Specifications

  • Adapter Type
    Run Tee
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/4 in
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Male JIC 37° Flare-Twin®
  • End 3 Size
    1/4 in
  • End 3 Thread
    (SAE) 7/16–20
  • Material
    Steel
  • Description Keyword
    1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text