Motion
6804-04-04-04-NWO-FG

BRENNAN INDUSTRIES INC
6804-04-04-04-NWO-FG

Tee - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
MI ITEM #00319391
MFR #6804-04-04-04-NWO-FG
Your Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6804-04-04-04-NWO-FG

Tee - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
MI ITEM #00319391
MFR #6804-04-04-04-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.08/each(List $11.42)

Overview

Mfr description
6804-04-04-04-NWO-FG TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    1/4 in
  • End 3 Thread
    7/16-20 UNF
  • Material
    Steel
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Overall Length
    1.92 in
  • Plating
    Trivalent Zinc
  • Series
    6804
  • Overall Diameter
    1/4 in
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text