Overview
Mfr description
203005-6-6S STRAIGHT THREAD RUN TEE
- Available in Stainless Steel type 316
- Broad selection of styles and sizes
- Interchangeable with all sources
- Zinc plated
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeRun Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale O-Ring Boss
- End 2 Size3/8 in
- End 2 Thread(SAE) 9/16–18
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size3/8 in
- End 3 Thread(SAE) 9/16–18
- MaterialSteel
- Description Keyword3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data