Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeRun Tee
- Description Keyword1 in Male JIC 37° Flare-Twin® x 1 in Male O-Ring Boss x 1 in Male JIC 37° Flare-Twin®
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Thread(SAE) 1-5/16–12
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)