Motion
6602-04-04-04-FG

BRENNAN INDUSTRIES INC
6602-04-04-04-FG

Tee - 1/4 in Female JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
Mi Item #00319509
MFR #6602-04-04-04-FG
Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6602-04-04-04-FG

Tee - 1/4 in Female JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
Mi Item #00319509
MFR #6602-04-04-04-FG

Mfr description
6602-04-04-04-FG TEE MJ-FJS-MJ FORGED
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.89 in
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    7500 psi
  • Plating
    Trivalent Zinc
  • Series
    6602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)