Motion
203102-8-8S
Swivel Nut Run Tee - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #00319533
MFR #203102-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Nut Run Tee - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #00319533
MFR #203102-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203102-8-8S SWIVEL NUT RUN TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Size
    1/2 in
  • End 3 Thread
    (SAE) 3/4–16
  • Material
    Steel
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text