Overview
Mfr description
203102-10-10S SWIVEL NUT RUN TEE
- Good resistance to vibration
- Available in Stainless Steel type 316
- Broad selection of styles and sizes
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Zinc plated
- Interchangeable with all sources
Specifications
- Adapter TypeSwivel Nut Run Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size5/8 in
- End 1 Thread(SAE) 7/8–14
- End 2 StyleFemale JIC 37° Flare-Twin® Swivel
- End 2 Size5/8 in
- End 2 Thread(SAE) 7/8–14
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size5/8 in
- End 3 Thread(SAE) 7/8–14
- MaterialSteel
- Description Keyword5/8 in Male JIC 37° Flare-Twin® x 5/8 in Female JIC 37° Flare-Twin® Swivel x 5/8 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data