Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- Description Keyword3/4 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
- End 1 StyleFemale JIC 37° Flare Swivel
- End 1 Thread1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread1-1/16–12
- End 3 StyleMale JIC 37° Flare
- End 3 Thread1-1/16–12
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)