Motion
12MJ-12FJX-12MJ

GATES RUBBER CO
12MJ-12FJX-12MJ

7259-2475 Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare
Mi Item #00319559
MFR #12MJ-12FJX-12MJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MJ-12FJX-12MJ

7259-2475 Tee - 3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare
Mi Item #00319559
MFR #12MJ-12FJX-12MJ

Mfr description
12 MJ-12FJX-12MJ ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.80 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-1/16–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)