Motion
16MJ-16FJX-16MJ

GATES RUBBER CO
16MJ-16FJX-16MJ

725924765 Tee - 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel x 1 in Male JIC 37° Flare
MI ITEM #00319575
MFR #16MJ-16FJX-16MJ
Price$129.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MJ-16FJX-16MJ

725924765 Tee - 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel x 1 in Male JIC 37° Flare
MI ITEM #00319575
MFR #16MJ-16FJX-16MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.20/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    0.94 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel x 1 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053165715
  • Material
    Steel
  • UPC_NO
    072053165715

Overview

Mfr description
16 MJ-16FJX-16MJ ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text