Overview
Mfr description
203102-20-20S SWIVEL NUT RUN TEE
Specifications
- Adapter TypeSwivel Nut Run Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleFemale Pipe Rigid
- End 2 Size1-1/4 in
- End 2 Thread(NPTF) 1-1/4–11-1/2
- End 3 StyleMale JIC 37° Flare-Twin®
- End 3 Size1-1/4 in
- End 3 Thread(SAE) 1-5/8–12
- MaterialSteel
- Description Keyword1-1/4 in Male JIC 37° Flare-Twin® x 1-1/4 in Female Pipe Rigid x 1-1/4 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data