Motion
6602-10-10-10-SS

BRENNAN INDUSTRIES INC
6602-10-10-10-SS

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male JIC 37° Flare
MI ITEM #00319600
MFR #6602-10-10-10-SS
List Price$367.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6602-10-10-10-SS

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male JIC 37° Flare
MI ITEM #00319600
MFR #6602-10-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.51/each for your price

Overview

Mfr description
6602-10-10-10-SS FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Size
    5/8 in
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Size
    5/8 in
  • End 3 Thread
    7/8-14 UNF
  • Material
    Stainless Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Series
    6602
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text