Motion
2504-04-04-FG
2504-04-04-FG 4MJ-4MJ 45FG
MI ITEM #00319625
MFR #2504-04-04-FG
Your Price$35.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2504-04-04-FG 4MJ-4MJ 45FG
MI ITEM #00319625
MFR #2504-04-04-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.66/each(List $43.27)

Overview

Mfr description
2504-04-04-FG 4MJ-4MJ 45FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2504
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text