Overview
Mfr description
6605-04-04-04 ADAPTER
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Female Pipe
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF
- End 2 StyleFemale JIC Swivel, Female Pipe
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- MaterialSteel
- End 3 Size1/4 in
- End 3 StyleFemale JIC Swivel, Female Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- Series6605
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data