Motion
6809-08-06-NWO
90° Elbow - 3/8 in Female JIC 37° Flare Swivel x 1/2 in Male O-Ring Boss, Steel
Mi Item #00319641
MFR #6809-08-06-NWO
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female JIC 37° Flare Swivel x 1/2 in Male O-Ring Boss, Steel
Mi Item #00319641
MFR #6809-08-06-NWO

Mfr description
6809-08-06-NWO-FG MAORB-FJS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB
  • Weight
    0.25 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 1/2 in Male O-Ring Boss
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)