Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeBranch Tee
- Description Keyword3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male O-Ring Boss
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 9/16–18
- End 3 StyleMale O-Ring Boss
- End 3 Thread(SAE) 9/16–18
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)