Overview
Mfr description
203003-12-12S STRAIGHT THREAD BRANCH TEE
Specifications
- Adapter TypeBranch Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleMale O-Ring Boss
- End 3 Size3/4 in
- End 3 Thread(SAE) 1-1/16–12
- MaterialSteel
- Description Keyword3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data