Motion
6803-14-14-14-NWO

BRENNAN INDUSTRIES INC
6803-14-14-14-NWO

Tee - 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male O-Ring Boss
Mi Item #00319701
MFR #6803-14-14-14-NWO
Price$156.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-14-14-14-NWO

Tee - 7/8 in Male JIC 37° Flare x 7/8 in Male JIC 37° Flare x 7/8 in Male O-Ring Boss
Mi Item #00319701
MFR #6803-14-14-14-NWO

Mfr description
6803-14-14-14-NWO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.50/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in
  • End 3 Size
    7/8 in
  • Weight
    1.04 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-3/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    1-3/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)