Motion
6803-06-06-06-NWO-SS

BRENNAN INDUSTRIES INC
6803-06-06-06-NWO-SS

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss
MI ITEM #00319717
MFR #6803-06-06-06-NWO-SS
Your Price$169.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-06-06-06-NWO-SS

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss
MI ITEM #00319717
MFR #6803-06-06-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.26/each(List $233.58)

Overview

Mfr description
6803-06-06-06-NWO-SS FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    3/8 in
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    3/8 in
  • End 3 Thread
    9/16-18 UNF
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Male Adjustable O-Ring Boss
  • End 4 Style
    Not Applicable
  • Series
    6803
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text