Overview
Mfr description
203101-6-6S SWIVEL NUT BRANCH TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC 37° Flare
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/8 in
- End 2 Thread(SAE) 9/16–18
- End 3 StyleFemale JIC 37° Flare Swivel
- End 3 Size3/8 in
- End 3 Thread(SAE) 9/16–18
- MaterialSteel
- Description Keyword3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data