Motion
6MJ-6MJ-6FJX XBULK

GATES RUBBER CO
6MJ-6MJ-6FJX XBULK

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel
MI ITEM #00319768
MFR #6MJ-6MJ-6FJX XBULK
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-6MJ-6FJX XBULK

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel
MI ITEM #00319768
MFR #6MJ-6MJ-6FJX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.36/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.19 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 3/8 in Female JIC 37° Flare Swivel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Female JIC 37° Flare Swivel
  • End 3 Thread
    (SAE) 9/16–18
  • Material
    Steel
  • UPC_NO
    770075183921

Overview

Mfr description
6 MJ-6MJ-6FJX ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text