Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- Description Keyword1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 1/2 in Female JIC 37° Flare Swivel
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 3/4–16
- End 3 StyleFemale JIC 37° Flare Swivel
- End 3 Thread(SAE) 3/4–16
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)