Motion
203101-16-16S
Swivel Nut Branch Tee - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
MI ITEM #00319813
MFR #203101-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Nut Branch Tee - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
MI ITEM #00319813
MFR #203101-16-16S

Mfr description
203101-16-16S SWIVEL NUT BRANCH TEE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in

Details

  • Adapter Type
    Swivel Nut Branch Tee
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Female JIC 37° Flare Swivel
  • End 3 Thread
    (SAE) 1-5/16–12
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)