Motion
16MJ-16MJ-16FJX

GATES RUBBER CO
16MJ-16MJ-16FJX

Adapter Fitting - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
Mi Item #00319816
MFR #16MJ-16MJ-16FJX
Price$126.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MJ-16MJ-16FJX

Adapter Fitting - 1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
Mi Item #00319816
MFR #16MJ-16MJ-16FJX

Mfr description
16 MJ-16MJ-16FJX ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.91/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    0.93 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male JIC 37° Flare x 1 in Female JIC 37° Flare Swivel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Female JIC 37° Flare Swivel
  • End 3 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053165838
  • Material
    Steel
  • UPC_NO
    072053165838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)