Overview
Mfr description
203101-20-20S SWIVEL NUT BRANCH TEE
Specifications
- Adapter TypeSwivel Nut Branch Tee
- End 1 StyleMale JIC 37° Flare
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1-1/4 in
- End 2 Thread(SAE) 1-5/8–12
- End 3 StyleFemale JIC 37° Flare Swivel
- End 3 Size1-1/4 in
- End 3 Thread(SAE) 1-5/8–12
- MaterialSteel
- Description Keyword1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Female JIC 37° Flare Swivel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data