Motion
6600-04-04-04-SS

BRENNAN INDUSTRIES INC
6600-04-04-04-SS

Tee - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Female JIC 37° Flare Swivel
Mi Item #00319827
MFR #6600-04-04-04-SS
Price$81.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6600-04-04-04-SS

Tee - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare x 1/4 in Female JIC 37° Flare Swivel
Mi Item #00319827
MFR #6600-04-04-04-SS

Mfr description
6600-04-04-04-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.67/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)