Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 ORB, 1/2 JIC 37°
- End 2 Size1/2 in
- Height0.5
- Length2.4
- Weight0.25 lbs, 0.25
- Width0.5
Details
- Adapter Type45° Elbow
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword1/2 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 3/4–16
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)