Motion
2061-10-8S
45° Elbow - 1/2 in Male JIC 37° Flare-Twin® x 5/8 in Male O-Ring Boss, Steel
Mi Item #00319923
MFR #2061-10-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 1/2 in Male JIC 37° Flare-Twin® x 5/8 in Male O-Ring Boss, Steel
Mi Item #00319923
MFR #2061-10-8S

Mfr description
2061-10-8S STR THRD 45DEG ELBOW
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Available in Stainless Steel type 316
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 5/8 ORB
  • End 2 Size
    5/8 in
  • Inside Diameter
    0.406 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare-Twin® x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)