Motion
10MB-10MJ45

GATES RUBBER CO
10MB-10MJ45

725910895 Adapter Fitting - 5/8 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00319936
MFR #10MB-10MJ45
Your Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MB-10MJ45

725910895 Adapter Fitting - 5/8 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00319936
MFR #10MB-10MJ45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.15/each(List $52.98)

Overview

Mfr description
10 MB-10 MJ 45 ADAPTER G60308-1010X

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053163391
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    5/8 JIC 37°, 5/8 ORB
  • UPC_NO
    072053163391
  • Material
    Steel
  • Weight
    0.26 lbs
  • Description Keyword
    5/8 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text