Overview
Mfr description
2061-12-12S STR THRD 45DEG ELBOW
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size3/4 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/4 in
- End 1 Size Type3/4 JIC 37°, 3/4 ORB
- End 2 Thread(SAE) 1-1/16–12
- End 2 Size Type3/4 JIC 37°, 3/4 ORB
- MaterialSteel
- Description Keyword3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data