Motion
12MB-12MJ45

GATES RUBBER CO
12MB-12MJ45

725928595 Adapter Fitting - 3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00319948
MFR #12MB-12MJ45
Price$60.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MB-12MJ45

725928595 Adapter Fitting - 3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00319948
MFR #12MB-12MJ45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.20/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 3/4 ORB
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°, 3/4 ORB
  • Weight
    0.41 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053691993
  • Material
    Steel
  • UPC_NO
    072053691993

Overview

Mfr description
12MB-12MJ45 ADAPTER G60308-1212X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text