Motion
6802-12-10-NWO-FG

BRENNAN INDUSTRIES INC
6802-12-10-NWO-FG

45° Elbow - 3/4 in Male JIC 37° Flare x 5/8 in Male O-Ring Boss, Steel
Mi Item #00319958
MFR #6802-12-10-NWO-FG
Price$30.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-12-10-NWO-FG

45° Elbow - 3/4 in Male JIC 37° Flare x 5/8 in Male O-Ring Boss, Steel
Mi Item #00319958
MFR #6802-12-10-NWO-FG

Mfr description
6802-12-10-NWO-FG 12MJ-10MB45
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.49/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 5/8 ORB
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB, 3/4 JIC 37°
  • Overall Diameter
    3/4 in
  • Overall Length
    2.85 in
  • Weight
    0.43 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)