Motion
6802-14-14-NWO-FG

BRENNAN INDUSTRIES INC
6802-14-14-NWO-FG

6802-14-14-NWO-FG 14MJ-14MB45
MI ITEM #00319968
MFR #6802-14-14-NWO-FG
List Price$116.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-14-14-NWO-FG

6802-14-14-NWO-FG 14MJ-14MB45
MI ITEM #00319968
MFR #6802-14-14-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.57/each for your price

Overview

Mfr description
6802-14-14-NWO-FG 14MJ-14MB45

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    7/8 in
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    7/8 in
  • End 1 Size Type
    7/8 JIC 37°, 7/8 ORB
  • End 2 Thread
    (SAE) 1-3/16–12
  • End 2 Size Type
    7/8 JIC 37°, 7/8 ORB
  • Material
    Steel
  • Weight
    0.65 lbs
  • Description Keyword
    7/8 in Male JIC 37° Flare x 7/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text