Motion
6502-16-16-FG
6502-16-16-FG ELBOW 45 MJ-FJS
MI ITEM #00320132
MFR #6502-16-16-FG
Price$47.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6502-16-16-FG ELBOW 45 MJ-FJS
MI ITEM #00320132
MFR #6502-16-16-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.36/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Overall Diameter
    1 in
  • Overall Length
    3.22 in
  • Weight
    0.69 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1 in Female JIC 37° Flare x 1 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3600 psi
  • Plating
    Trivalent Zinc
  • Series
    6502

Overview

Mfr description
6502-16-16-FG ELBOW 45 MJ-FJS
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text