Motion
6502-04-04-SS
6502-04-04-SS FITTING
MI ITEM #00320144
MFR #6502-04-04-SS
Your Price$97.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6502-04-04-SS FITTING
MI ITEM #00320144
MFR #6502-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.21/each(List $139.99)

Overview

Mfr description
6502-04-04-SS FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Female JIC 37° Flare Swivel x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text