Motion
2216-2-4S
Straight Adapter - 1/8 in Female Pipe Rigid x 1/4 in Male O-Ring Boss, Steel
MI ITEM #00320194
MFR #2216-2-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Pipe Rigid x 1/4 in Male O-Ring Boss, Steel
MI ITEM #00320194
MFR #2216-2-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2216-2-4S STRAIGHT THREAD ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    1/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 ORB
  • Material
    Steel
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text