Motion
6405-14-12-O
6405-14-12-O STRAIGHT THREAD ADAPTER
MI ITEM #00320283
MFR #6405-14-12-O
Your Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6405-14-12-O STRAIGHT THREAD ADAPTER
MI ITEM #00320283
MFR #6405-14-12-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.07/each(List $45.63)

Overview

Mfr description
6405-14-12-O STRAIGHT THREAD ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    3/4 in, 7/8 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    3/4 in, 7/8 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Thread
    (SAE) 1-3/16–12
  • End 2 Size Type
    7/8 ORB
  • Material
    Steel
  • Weight
    0.38 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 7/8 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text