Overview
Mfr description
2216-20-20S STRAIGHT THREAD ADAPTER
- O-ring included
- Trivalent Zinc plated
- Replacement o-rings offered
- Wide variety of sizes
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/4 in
- End 1 Size Type1-1/4 NPTF
- End 2 Thread(SAE) 1-5/8–12
- End 2 Size Type1-1/4 ORB
- MaterialSteel
- Description Keyword1-1/4 in Female Pipe Rigid x 1-1/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data