Overview
Mfr description
2216-32-32S STRAIGHT THREAD ADAPTER
- Trivalent Zinc plated
- Wide variety of sizes
- Replacement o-rings offered
- O-ring included
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss
- End 1 Size2 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Size2 in
- End 1 Size Type2 NPTF
- End 2 Thread(SAE) 2-1/2–12
- End 2 Size Type2 ORB
- MaterialSteel
- Description Keyword2 in Female Pipe Rigid x 2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data