Motion
6405-32-32-O
Straight Adapter - 2 in Female Pipe Rigid x 2 in Male O-Ring Boss, Steel
Mi Item #00320336
MFR #6405-32-32-O
Price$179.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2 in Female Pipe Rigid x 2 in Male O-Ring Boss, Steel
Mi Item #00320336
MFR #6405-32-32-O

Mfr description
6405-32-32-O STRAIGHT THREAD ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.73/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 NPTF
  • End 2 Size
    2 in
  • End 2 Size Type
    2 ORB
  • Overall Diameter
    2 in
  • Overall Length
    2.24 in
  • Weight
    1.60 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    2 in Female Pipe Rigid x 2 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    1150 psi
  • Plating
    Trivalent Zinc
  • Series
    6405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)