Motion
T-5106
Weatherhead Counterbore Tool
Mi Item #00320429
MFR #T-5106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Counterbore Tool
Mi Item #00320429
MFR #T-5106

Mfr description
T5106 SAE PORT COUNTERBORES
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.50 in
  • Length
    2.72 in
  • Tool Weight
    1.00 in
  • Weight
    1.00 lb
  • Width
    0.97 in

Details

  • Manufacturer Upc Number
    639789357403
  • Part Type
    C'BORE TOOL (0070924)
  • Product Type
    Hose Crimper Hand Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)