Motion
T-5112
Weatherhead Counterbore Tool
MI ITEM #00320440
MFR #T-5112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Counterbore Tool
MI ITEM #00320440
MFR #T-5112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T5112 SAE PORT COUNTERBORES
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Tool Weight
    1.00 in
  • Height
    1.50 in
  • Length
    3.56 in
  • Manufacturer Upc Number
    639789357427
  • Part Type
    C'BORE TOOL (0070917)
  • Weight
    1.00 lb
  • Width
    1.50 in
  • Product Type
    Hose Crimper Hand Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text