Motion
T-5132
Weatherhead Counterbore Tool
MI ITEM #00320455
MFR #T-5132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Counterbore Tool
MI ITEM #00320455
MFR #T-5132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-5132 SAE PORT COUNTERBORES
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Tool Weight
    3.00 in
  • Height
    3.48 in
  • Length
    3.75 in
  • Part Type
    C'BORE TOOL
  • Weight
    3.00 lb
  • Width
    3.48 in
  • Product Type
    Hose Crimper Hand Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text