Motion
6805-32-32-NWO-FG

BRENNAN INDUSTRIES INC
6805-32-32-NWO-FG

6805-32-32-NWO-FG MB-FP 90D
MI ITEM #00320501
MFR #6805-32-32-NWO-FG
Your Price$301.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6805-32-32-NWO-FG

6805-32-32-NWO-FG MB-FP 90D
MI ITEM #00320501
MFR #6805-32-32-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.43/each(List $415.96)

Overview

Mfr description
6805-32-32-NWO-FG MB-FP 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Adjustable O-Ring Boss
  • End 2 Size
    2 in
  • End 2 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • Material
    Steel
  • Weight
    6.04 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6805
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text