Motion
6806-14-12-NWO
6806-14-12-NWO ADJ MALE ELBOW
Mi Item #00320521
MFR #6806-14-12-NWO
Price$114.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6806-14-12-NWO ADJ MALE ELBOW
Mi Item #00320521
MFR #6806-14-12-NWO

Mfr description
6806-14-12-NWO ADJ MALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.90/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 7/8 in
  • End 1 Size Type
    3/4 NPTF, 7/8 ORB
  • End 2 Size
    3/4 in, 7/8 in
  • End 2 Size Type
    3/4 NPTF, 7/8 ORB
  • Weight
    0.75 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • Description Keyword
    7/8 in Male O-Ring Boss x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)