Motion
6806-32-32-NWO-FG

BRENNAN INDUSTRIES INC
6806-32-32-NWO-FG

6806-32-32-NWO-FG ELBOW
MI ITEM #00320531
MFR #6806-32-32-NWO-FG
Your Price$278.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6806-32-32-NWO-FG

6806-32-32-NWO-FG ELBOW
MI ITEM #00320531
MFR #6806-32-32-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.47/each(List $400.99)

Overview

Mfr description
6806-32-32-NWO-FG ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 2 Size
    2 in
  • End 2 Thread
    2-1/2-12 UN, 2-11-1/2 NPTF
  • Material
    Steel
  • Weight
    0.19 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6806
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text