Motion
900598-4S
Plug - 1/4 in Male O-Ring Boss, (SAE) 7/16–20 Thread, Steel
MI ITEM #00320593
MFR #900598-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Male O-Ring Boss, (SAE) 7/16–20 Thread, Steel
MI ITEM #00320593
MFR #900598-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900598-4S STRAIGHT THREAD O-RING PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male O-Ring Boss
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Description Keyword
    1/4 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text